Akro-Mils
Shelf Storage Bin, Green, Plastic, 17 7/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity
Mfr # 30178GREEN
Zoro # G1747846
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 17 7/8 in L x 11 1/8 in W x 4 in H
- Load Capacity 20 lb
- Material Plastic
- Overall Length 17 7/8 in
- Overall Height 4 in
Explore More Products
- AKRO-MILS Shelf Storage Bin, Yellow, Plastic, 17 7/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30178YELLO
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 17 7/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30178RED
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 17 7/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30178BLUE
- AKRO-MILS Super Size Bin, Gray, Plastic, 23 7/8 in L x 8 1/4 in W x 7 in H, 200 lb Load Capacity 30284GREY
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 23 5/8 in L x 11 1/8 in W x 6 in H, 35 lb Load Capacity 30014BLUE
- AKRO-MILS Hang & Stack Storage Bin, Black, Plastic, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity 30250BLACK
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30158 - 8-3/8"W x 17-7/8"D x 4"H Blue 30158BLUE
- AKRO-MILS Storage Drawer, Black, Industrial Grade Polymer, 3 lb Load Capacity 20228BLK
- AKRO-MILS ESD Conductive Bin, Black, Industrial Grade Polymer, 7 3/8 in L x 4 1/8 in W x 3 in H 30220ESD
- TEACHER CREATED RESOURCES Burlap Storage Caddy, PK2 TCR20836
- QUANTUM STORAGE SYSTEMS Mobile Storage Bin, Yellow, Polypropylene, 35 7/8 in L x 19 7/8 in W x 17 1/2 in H QUS996MOBYL
- Akro-Mils Storage Bins