KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 23-5/8 In. L, 4 In. H, White

AKRO-MILS| Zoro #: G1366215| Mfr #: 30-174 WHITE

$10.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 11-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366215 Mfr #: 30-174 WHITE
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 11-1/8"No. of Divider Slots Short: 7
Outside Length: 23-5/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 6A278
ESD Conductive: NoVolume Capacity: 0.15 cu. ft.
Inside Width: 3"Item: Shelf Bin
Use Divider No.: Mfr. No. 40170Inside Length: 22-1/8"
Inside Height: 4"Color: White
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Plastic Shelf Bin, Outside Width 11 1/8 In, Outside Height 4 In, Outside Depth 23 5/8 In, Material Polypropylene, White, Use Divider No G2786971

Reviews