BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shelf Bin, 23-5/8 In. L, 4 In. H, Yellow

AKRO-MILS| Zoro #: G1062397| Mfr #: 30174YELLO

$13.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 4"No. of Divider Slots Long: 0Includes: Molded-In Label Area
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062397 Mfr #: 30174YELLO
Outside Height: 4"No. of Divider Slots Long: 0
Includes: Molded-In Label AreaColor: Yellow
Material: Industrial Grade PolymerItem: Shelf Bin
ESD Conductive: NoNo. of Divider Slots Short: 7
Inside Width: 10"Load Capacity: 20 lb.
Outside Length: 23-5/8"Volume Capacity: 0.51 cu. ft.
Outside Width: 11-1/8"Inside Length: 22-1/8"
Inside Height: 4"Use Divider No.: Mfr. No. 40170
Use with Grainger Divider No.: 6A278Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 23-5/8 In., Outside Width 11-1/8 In., Outside Height 4 In., Inside Length 22-1/8 In., Inside Width 10 In., Inside Height 4 In., Volume Capacity 0.51 cu. ft., Load Capacity 20 lb., Material Industrial Grade Polymer, Color Yellow, Use Divider No. Mfr. No. 40170, Use with Grainger Divider No. 6A278, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No

Reviews