Akro-Mils
Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK
Mfr # 40410
Zoro # G1256814
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 4 in
- Width 2 1/4 in
- Finish Smooth
Explore More Products
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK 98400
- AKRO-MILS Clear Plastic Lid 33011
- AKRO-MILS Red Plastic Lid 35301RED
- AKRO-MILS Clear Plastic Label Holder, 3 in L, 1 29/64 in W, 25 PK 29306
- AKRO-MILS Clear Plastic Bin Lid 30231CRY
- AKRO-MILS Red Plastic Lid 35231RED
- AKRO-MILS Clear Polycarbonate Supply Bin Lid, 4.1" W, 3.3" H AKM305A4
- AKRO-MILS Red Plastic Lid 35201RED
- AKRO-MILS Blue Plastic Lid 35231BLUE
- AKRO-MILS Gray Plastic Lid, 11 in W 35181GREY
- TRESTON Bin Rail for Treston Benches, 36" US-859152-49
- Akro-Mils Bin & Box Accessories