Shelf Drawer Divider, Black, PK6

AKRO-MILS| Zoro #: G0712914| Mfr #: 41440

$4.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/8"Color: BlackMaterial: Industrial Grade Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712914 Mfr #: 41440
Thickness: 1/8"Color: Black
Material: Industrial Grade PolymerItem: Divider
Divider Direction: Front to BackOverall Height: 4-3/8"
For Use With: Mfr No. 31142Overall Length: 3-3/4"
Used With Bin or Container Style: Drawer BinESD Conductive: No
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 4-3/8 In., Overall Length 3-3/4 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 31142, Thickness 1/8 In., Used With Bin or Container Style Drawer Bin, Package Quantity 6

Reviews