KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Drawer Divider, Black, PK6

AKRO-MILS| Zoro #: G1295716| Mfr #: 41460

$5.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Drawer Bin
Item: Divider
For Use With: Mfr No. 31162
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295716 Mfr #: 41460
Used With Bin or Container Style: Drawer BinItem: Divider
For Use With: Mfr No. 31162Color: Black
Overall Length: 5-5/8"Thickness: 1/8"
Overall Height: 4-3/8"Material: Industrial Grade Polymer
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 4-3/8 In., Overall Length 5-5/8 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 31162, Thickness 1/8 In., Used With Bin or Container Style Drawer Bin, Package Quantity 6

Reviews