This item is Discontinued.

Akro-Mils Shelf Liner 23-1/2"Wx59-1/2"D, 4PK AW2460LINER

Shelf Liner 23-1/2"Wx59-1/2"D, 4PK (Discontinued)

  • Mfr # AW2460LINER
  • Zoro # G9415804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW2460LINER
Zoro #
G9415804
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
59 1/2 in
Overall Height
1/32 in
Overall Width
23 1/2 in
Width
23-1/2"
Depth
59-1/2"
Height
1/32"

Details

Item
Shelf Liner
Color
Clear
Material
Plastic
For Use With
Shelves
Finish
Natural

Description

Shelf Liner, Color Clear, Natural Finish, Material Plastic, Overall Depth 59 1/2 in, Overall Height 1/32 in, Overall Width 23 1/2 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.