LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Shelf Bin, 11-5/8 In. L, 2-3/4 In. W, 4 In H

AKRO-MILS| Zoro #: G0409586| Mfr #: 30110GREEN

$1.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Molded-In Label Area
Item: Shelf Bin
Material: Industrial Grade Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409586 Mfr #: 30110GREEN
Includes: Molded-In Label AreaItem: Shelf Bin
Material: Industrial Grade PolymerOutside Width: 2-3/4"
Inside Length: 10-1/4"ESD Conductive: No
Volume Capacity: 0.03 cu. ft.No. of Divider Slots Long: 0
Outside Length: 11-5/8"Outside Height: 4"
No. of Divider Slots Short: 0Inside Width: 1-5/8"
Inside Height: 4"Use Divider No.: Mfr. No. 40130
Load Capacity: 7 lb.Color: Green
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 2-3/4 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 1-5/8 In., Inside Height 4 In., Volume Capacity 0.03 cu. ft., Load Capacity 7 lb., Material Industrial Grade Polymer, Color Green, Use Divider No. Mfr. No. 40130, No. of Divider Slots Long 0, No. of Divider Slots Short 0, Includes Molded-In Label Area, ESD Conductive No

Reviews