Shelf Bin, 11-5/8 In. L, 2-3/4 In. W, 4 In H

AKRO-MILS| Zoro #: G1769241| Mfr #: 30110BLUE

$1.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Load Capacity: 7 lb.Inside Height: 4"Inside Width: 1-5/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1769241 Mfr #: 30110BLUE
Load Capacity: 7 lb.Inside Height: 4"
Inside Width: 1-5/8"ESD Conductive: No
Volume Capacity: 0.03 cu. ft.Outside Height: 4"
No. of Divider Slots Long: 0Outside Length: 11-5/8"
Material: Industrial Grade PolymerItem: Shelf Bin
Outside Width: 2-3/4"Inside Length: 10-1/4"
Includes: Molded-In Label AreaUse Divider No.: Mfr. No. 40130
No. of Divider Slots Short: 0Color: Blue
Country of Origin (subject to change): United States


Shelf Bin, Outside Length 11-5/8 In., Outside Width 2-3/4 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 1-5/8 In., Inside Height 4 In., Volume Capacity 0.03 cu. ft., Load Capacity 7 lb., Material Industrial Grade Polymer, Color Blue, Use Divider No. Mfr. No. 40130, No. of Divider Slots Long 0, No. of Divider Slots Short 0, Includes Molded-In Label Area, ESD Conductive No