Shelf Bin, 11-5/8 In. L, 4-1/8 In. W, 4 In H

AKRO-MILS| Zoro #: G1182011| Mfr #: 30120GREEN

$2.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 4"
Item: Shelf Bin
Volume Capacity: 0.07 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182011 Mfr #: 30120GREEN
Inside Height: 4"Item: Shelf Bin
Volume Capacity: 0.07 cu. ft.No. of Divider Slots Long: 0
Use with Grainger Divider No.: 3A563Load Capacity: 10 lb.
Inside Length: 10-1/4"Use Divider No.: Mfr. No. 40120
Outside Height: 4"Outside Length: 11-5/8"
Includes: Molded-In Label AreaESD Conductive: No
Material: Industrial Grade PolymerOutside Width: 4-1/8"
No. of Divider Slots Short: 7Color: Green
Inside Width: 3"Country of Origin (subject to change): United States

Description

Plastic Shelf Bin, Outside Width 4 1/8 In, Outside Height 4 In, Outside Depth 11 5/8 In, Material Polypropylene, Green, Use Divider No G1168657

Reviews