KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 11-5/8 In. L, 4-1/8 In. W, 4 In H

AKRO-MILS| Zoro #: G0623296| Mfr #: 30120BLUE

$1.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.
Includes: Molded-In Label Area
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623296 Mfr #: 30120BLUE
Load Capacity: 10 lb.Includes: Molded-In Label Area
Outside Width: 4-1/8"No. of Divider Slots Short: 7
Outside Length: 11-5/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 3A563
ESD Conductive: NoVolume Capacity: 0.07 cu. ft.
Inside Width: 3"Item: Shelf Bin
Use Divider No.: Mfr. No. 40120Inside Length: 10-1/4"
Inside Height: 4"Color: Blue
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Shelf Bin,Outside Length 11-5/8 In.,Outside Width 4-1/8 In.,Outside Height 4 In.,Inside Length 10-1/4 In.,Inside Width 3 In.,Inside Height 4 In.,Volume Capacity 0.07 cu. ft.,Load Capacity 10 lb.,Material Industrial Grade Polymer,Color Blue,Use Divider No. Mfr. No. 40120,Use with Divider No. 3A563,No. of Divider Slots Long 0,No. of Divider Slots Short 7,Includes Molded-In Label Area

Reviews