KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 11-5/8 In. L, 4-1/8 In. W, 6 In H

AKRO-MILS| Zoro #: G1468467| Mfr #: 30040RED

$4.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468467 Mfr #: 30040RED
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 4-1/8"No. of Divider Slots Short: 7
Outside Length: 11-5/8"No. of Divider Slots Long: 0
Outside Height: 6"Use with Grainger Divider No.: 4KEX9
ESD Conductive: NoVolume Capacity: 0.10 cu. ft.
Inside Width: 2-1/2"Item: Shelf Bin
Use Divider No.: Mfr. No. 40020Inside Length: 9-3/4"
Inside Height: 5-15/16"Color: Red
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 4 1/8 In, Outside Height 6 In, Outside Depth 11 5/8 In, Material Polypropylene, Color Red, Use Divider No G2233847

Reviews