Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shelf Bin, 11-5/8 In. L, 6-5/8 In. W, 4 In H

AKRO-MILS| Zoro #: G0694827| Mfr #: 30130GREEN

$2.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 4"
Item: Shelf Bin
Volume Capacity: 0.13 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694827 Mfr #: 30130GREEN
Inside Height: 4"Item: Shelf Bin
Volume Capacity: 0.13 cu. ft.No. of Divider Slots Long: 0
Use with Grainger Divider No.: 3A564Load Capacity: 15 lb.
Inside Length: 10-1/4"Use Divider No.: Mfr. No. 40130
Outside Height: 4"Outside Length: 11-5/8"
Includes: Molded-In Label AreaESD Conductive: No
Material: Industrial Grade PolymerOutside Width: 6-5/8"
No. of Divider Slots Short: 7Color: Green
Inside Width: 5-1/2"Country of Origin (subject to change): United States

Description

Plastic Shelf Bin, Outside Width 6 5/8 In, Outside Height 4 In, Outside Depth 11 5/8 In, Material Polypropylene, Green, Use Divider No G2878084

Reviews