HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shelf Bin, 11-5/8 In. L, 8-3/8 In. W, 4 In H

AKRO-MILS| Zoro #: G2224232| Mfr #: 30150GREEN

$3.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 10-1/4"
ESD Conductive: No
No. of Divider Slots Short: 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224232 Mfr #: 30150GREEN
Inside Length: 10-1/4"ESD Conductive: No
No. of Divider Slots Short: 7Inside Height: 4"
Outside Height: 4"Outside Length: 11-5/8"
Material: Industrial Grade PolymerLoad Capacity: 15 lb.
Includes: Molded-In Label AreaUse Divider No.: Mfr. No. 40150
Inside Width: 7-1/8"Outside Width: 8-3/8"
Color: GreenNo. of Divider Slots Long: 0
Item: Shelf BinUse with Grainger Divider No.: 3A565
Volume Capacity: 0.16 cu. ft.Country of Origin (subject to change): United States

Description

Plastic Shelf Bin, Outside Width 8 3/8 In, Outside Height 4 In, Outside Depth 11 5/8 In, Material Polypropylene, Green, Use Divider No G1801764

Reviews