HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shelf Bin, 11-5/8 In. L, 8-3/8 In. W, 4 In H

AKRO-MILS| Zoro #: G1905985| Mfr #: 30150RED

$2.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 10-1/4"
ESD Conductive: No
No. of Divider Slots Short: 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905985 Mfr #: 30150RED
Inside Length: 10-1/4"ESD Conductive: No
No. of Divider Slots Short: 7Inside Height: 4"
Outside Height: 4"Outside Length: 11-5/8"
Material: Industrial Grade PolymerLoad Capacity: 15 lb.
Includes: Molded-In Label AreaUse Divider No.: Mfr. No. 40150
Inside Width: 7-1/8"Outside Width: 8-3/8"
Color: RedNo. of Divider Slots Long: 0
Item: Shelf BinUse with Grainger Divider No.: 3A565
Volume Capacity: 0.16 cu. ft.Country of Origin (subject to change): United States

Description

Shelf Bin,Outside Length 11-5/8 In.,Outside Width 8-3/8 In.,Outside Height 4 In.,Inside Length 10-1/4 In.,Inside Width 7-1/8 In.,Inside Height 4 In.,Load Capacity 15 lb.,Material Industrial Grade Polymer,Color Red,Use Divider No. Mfr. No. 40150,Use with Divider No. 3A565,No. of Divider Slots Long 0,No. of Divider Slots Short 7,Includes Molded-In Label Area

Reviews