BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 4 In H

AKRO-MILS| Zoro #: G2268734| Mfr #: 30138RED

$3.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 4"
Item: Shelf Bin
Volume Capacity: 0.20 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268734 Mfr #: 30138RED
Inside Height: 4"Item: Shelf Bin
Volume Capacity: 0.20 cu. ft.No. of Divider Slots Long: 0
Use with Grainger Divider No.: 3A564Load Capacity: 20 lb.
Inside Length: 16-1/2"Use Divider No.: Mfr. No. 40130
Outside Height: 4"Outside Length: 17-7/8"
Includes: Molded-In Label AreaESD Conductive: No
Material: Industrial Grade PolymerOutside Width: 6-5/8"
No. of Divider Slots Short: 7Color: Red
Inside Width: 5-1/2"Country of Origin (subject to change): United States

Description

Shelf Bin,Outside Length 17-7/8 In.,Outside Width 6-5/8 In.,Outside Height 4 In.,Inside Length 16-1/2 In.,Inside Width 5-1/2 In.,Inside Height 4 In.,Volume Capacity 0.2 cu. ft.,Load Capacity 20 lb.,Material Industrial Grade Polymer,Color Red,Use Divider No. Mfr. No. 40130,Use with Divider No. 3A564,No. of Divider Slots Long 0,No. of Divider Slots Short 7,Includes Molded-In Label Area

Reviews