SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 4 In H

AKRO-MILS| Zoro #: G1325816| Mfr #: 30138WHITE

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.Color: WhiteInside Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325816 Mfr #: 30138WHITE
Load Capacity: 20 lb.Color: White
Inside Length: 16-1/2"Material: Industrial Grade Polymer
No. of Divider Slots Long: 0Inside Height: 4"
Includes: Molded-In Label AreaOutside Length: 17-7/8"
Outside Height: 4"ESD Conductive: No
Item: Shelf BinUse Divider No.: Mfr. No. 40130
Volume Capacity: 0.20 cu. ft.Inside Width: 5-1/2"
Outside Width: 6-5/8"No. of Divider Slots Short: 7
Use with Grainger Divider No.: 3A564Country of Origin (subject to change): United States

Description

Plastic Shelf Bin, Outside Width 6 5/8 In, Outside Height 4 In, Outside Depth 17 7/8 In, Material Polypropylene, White, Use Divider No G2878084

Reviews