KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 4 In H

AKRO-MILS| Zoro #: G2393781| Mfr #: 30138YELLO

$4.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393781 Mfr #: 30138YELLO
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 6-5/8"No. of Divider Slots Short: 7
Outside Length: 17-7/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 3A564
ESD Conductive: NoVolume Capacity: 0.20 cu. ft.
Inside Width: 5-1/2"Item: Shelf Bin
Use Divider No.: Mfr. No. 40130Inside Length: 16-1/2"
Inside Height: 4"Color: Yellow
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Shelf Bin,Outside Length 17-7/8 In.,Outside Width 6-5/8 In.,Outside Height 4 In.,Inside Length 16-1/2 In.,Inside Width 5-1/2 In.,Inside Height 4 In.,Volume Capacity 0.2 cu. ft.,Load Capacity 20 lb.,Material Industrial Grade Polymer,Color Yellow,Use Divider No. Mfr. No. 40130,Use with Divider No. 3A564,No. of Divider Slots Long 0,No. of Divider Slots Short 7,Includes Molded-In Label Area

Reviews