Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 6 In H

AKRO-MILS| Zoro #: G2091074| Mfr #: 30098BLUE

$7.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Use with Grainger Divider No.: 4KEY1Load Capacity: 35 lb.Inside Height: 5-15/16"
Save 15%. Sign up for Z-mail.


Zoro #: G2091074 Mfr #: 30098BLUE
Use with Grainger Divider No.: 4KEY1Load Capacity: 35 lb.
Inside Height: 5-15/16"Inside Width: 5"
ESD Conductive: NoVolume Capacity: 0.29 cu. ft.
Outside Height: 6"No. of Divider Slots Long: 0
Outside Length: 17-7/8"Material: Industrial Grade Polymer
Item: Shelf BinOutside Width: 6-5/8"
Inside Length: 16"Includes: Molded-In Label Area
Use Divider No.: Mfr. No. 40030No. of Divider Slots Short: 7
Color: BlueCountry of Origin (subject to change): United States


Shelf Bin, Outside Length 17-7/8 In., Outside Width 6-5/8 In., Outside Height 6 In., Inside Length 16 In., Inside Width 5 In., Inside Height 5-15/16 In., Volume Capacity 0.29 cu. ft., Load Capacity 35 lb., Material Industrial Grade Polymer, Color Blue, Use Divider No. Mfr. No. 40030, Use with Grainger Divider No. 4KEY1, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No