HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 6 In H

AKRO-MILS| Zoro #: G1625811| Mfr #: 30098RED

$6.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 16"
ESD Conductive: No
No. of Divider Slots Short: 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625811 Mfr #: 30098RED
Inside Length: 16"ESD Conductive: No
No. of Divider Slots Short: 7Inside Height: 5-15/16"
Outside Height: 6"Outside Length: 17-7/8"
Material: Industrial Grade PolymerLoad Capacity: 35 lb.
Includes: Molded-In Label AreaUse Divider No.: Mfr. No. 40030
Inside Width: 5"Outside Width: 6-5/8"
Color: RedNo. of Divider Slots Long: 0
Item: Shelf BinUse with Grainger Divider No.: 4KEY1
Volume Capacity: 0.29 cu. ft.Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 17-7/8 In., Outside Width 6-5/8 In., Outside Height 6 In., Inside Length 16 In., Inside Width 5 In., Inside Height 5-15/16 In., Volume Capacity 0.29 cu. ft., Load Capacity 35 lb., Material Industrial Grade Polymer, Color Red, Use Divider No. Mfr. No. 40030, Use with Grainger Divider No. 4KEY1, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No

Reviews