Shelf Bin, 17-7/8 In. L, 6-5/8 In. W, 6 In H

AKRO-MILS |Zoro #: G0616305|Mfr #: 30098WHITE

$7.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0616305 Mfr #: 30098WHITE
Includes: Molded-In Label AreaItem: Shelf Bin
Material: Industrial Grade PolymerOutside Length: 17-7/8"
Outside Width: 6-5/8"Outside Height: 6"
Color: WhiteUse Divider No.: Mfr. No. 40030
No. of Divider Slots Long: 0No. of Divider Slots Short: 7
Inside Height: 5-15/16"Inside Length: 16"
Inside Width: 5"Volume Capacity: 0.29 cu. ft.
Load Capacity: 35 lb.Use with Divider No.: 4KEY1
Country of Origin (subject to change): United States

Product Description

Shelf Bin, Outside Width 6 5/8 In, Outside Height 6 In, Outside Depth 17 7/8 In, Material Polypropylene, Color White, Use Divider No G0498732

Product Reviews