KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 17-7/8 In. L, 8-3/8 In. W, 4 In H

AKRO-MILS| Zoro #: G1751014| Mfr #: 30158GREEN

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751014 Mfr #: 30158GREEN
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 8-3/8"No. of Divider Slots Short: 7
Outside Length: 17-7/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 3A565
ESD Conductive: NoVolume Capacity: 0.27 cu. ft.
Inside Width: 7-1/8"Item: Shelf Bin
Use Divider No.: Mfr. No. 40150Inside Length: 16-1/2"
Inside Height: 4"Color: Green
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Plastic Shelf Bin, Outside Width 8 3/8 In, Outside Height 4 In, Outside Depth 17 7/8 In, Material Polypropylene, Green, Use Divider No G1801764

Reviews