KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 23-5/8 In. L, 4-1/8 In. W, 4 In H

AKRO-MILS| Zoro #: G2165633| Mfr #: 30124BLUE

$5.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165633 Mfr #: 30124BLUE
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 4-1/8"No. of Divider Slots Short: 7
Outside Length: 23-5/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 3A563
ESD Conductive: NoVolume Capacity: 0.07 cu. ft.
Inside Width: 3"Item: Shelf Bin
Use Divider No.: Mfr. No. 40120Inside Length: 10-1/4"
Inside Height: 4"Color: Blue
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Shelf Bin,Outside Length 23-5/8 In.,Outside Width 4-1/8 In.,Outside Height 4 In.,Inside Length 10-1/4 In.,Inside Width 3 In.,Inside Height 4 In.,Load Capacity 20 lb.,Material Industrial Grade Polymer,Color Blue,Use Divider No. Mfr. No. 40120,Use with Divider No. 3A563,No. of Divider Slots Long 0,No. of Divider Slots Short 7,Includes Molded-In Label Area

Reviews