Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Yellow Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H

  • Zoro #: G0535281
  • Mfr #: 30124YELLO

$5.93

  • Item: Stack Bin
  • Outside Length: 6-1/2"; 9-1/4"
  • ESD Conductive: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Akro-Mils #30124YELLO Specifications

  • Zoro #: G0535281
  • Mfr #: 30124YELLO
Item: Stack Bin Outside Length: 6-1/2"; 9-1/4"
ESD Conductive: No Color: Yellow
Inside Width: 3" Outside Height: 3"; 5"
Inside Height: 4" Includes: Molded-In Label Area
Material: Industrial Grade Polymer Inside Length: 22-1/8"
Volume Capacity: 0.15 cu. ft. No. of Divider Slots Short: 7
Load Capacity: 20 lb. Use Divider No.: Mfr. No. 40120
Outside Width: 4"; 5" No. of Divider Slots Long: 0
Use with Grainger Divider No.: 3A563 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This yellow industrial grade polymer shelf bin from Akro-Mils is great for storing all kinds of tools and parts. With a sturdy build, it can hold up to 20 lb. load capacity. Outside measurements are 4-1/8\ by 4\"."

Technical Guides

Reviews of Akro-Mils #30124YELLO