KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 23-5/8 In. L, 6-5/8 In. W, 4 In H

AKRO-MILS| Zoro #: G0247755| Mfr #: 30164RED

$6.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247755 Mfr #: 30164RED
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 6-5/8"No. of Divider Slots Short: 7
Outside Length: 23-5/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 3A564
ESD Conductive: NoVolume Capacity: 0.28 cu. ft.
Inside Width: 5-1/2"Item: Shelf Bin
Use Divider No.: Mfr. No. 40130Inside Length: 22-1/8"
Inside Height: 4"Color: Red
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 23-5/8 In., Outside Width 6-5/8 In., Outside Height 4 In., Inside Length 22-1/8 In., Inside Width 5-1/2 In., Inside Height 4 In., Volume Capacity 0.28 cu. ft., Load Capacity 20 lb., Material Industrial Grade Polymer, Color Red, Use Divider No. Mfr. No. 40130, Use with Grainger Divider No. 3A564, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No

Reviews