Shelf Bin, 23-5/8 In. L, 8-3/8 In. W, 4 In H

AKRO-MILS| Zoro #: G1018543| Mfr #: 30184BLUE

$8.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018543 Mfr #: 30184BLUE
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 8-3/8"No. of Divider Slots Short: 7
Outside Length: 23-5/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 3A565
ESD Conductive: NoVolume Capacity: 0.36 cu. ft.
Inside Width: 7-1/8"Item: Shelf Bin
Use Divider No.: Mfr. No. 40150Inside Length: 22-1/8"
Inside Height: 4"Color: Blue
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Shelf Bin,Outside Length 23-5/8 In.,Outside Width 8-3/8 In.,Outside Height 4 In.,Inside Length 22-1/8 In.,Inside Width 7-1/8 In.,Inside Height 4 In.,Load Capacity 20 lb.,Material Industrial Grade Polymer,Color Blue,Use Divider No. Mfr. No. 40150,Use with Divider No. 3A565,No. of Divider Slots Long 0,No. of Divider Slots Short 7,Includes Molded-In Label Area

Reviews