Shop Alternate Products
This Product is Discontinued
Akro-Mils
Industrial Grade Polymer Divider, Black, 10 7/8 in L, 6 in H (Discontinued)
Mfr # 41166
Zoro # G0447002
This Product is Discontinued
Key Features
- Overall Length 10 7/8 in
- Overall Height 6 in
- Material Industrial Grade Polymer
- Color Black
- ESD Conductive No