This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Black, 15 3/8 in L, 9 7/16 in H 41220

Industrial Grade Polymer Divider, Black, 15 3/8 in L, 9 7/16 in H (Discontinued)

  • Mfr # 41220
  • Zoro # G2782586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41220
Zoro #
G2782586
UPC #
032903401219
Country of Origin
United States

Dimensions

Overall Length
15 3/8 in
Overall Height
9 7/16 in
Thickness
1/8 in

Details

Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 33220
Divider Direction
Side to Side
Accessory Type
Divider

Description

Divider, Color Black, Material Industrial Grade Polymer, Overall Length 15 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.