Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Short Divider, 7 x 4-1/2 In, Gray

AKRO-MILS| Zoro #: G2478174| Mfr #: 41105

$0.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 4-1/2"
Item: Divider
Material: Industrial Grade Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2478174 Mfr #: 41105
Overall Height: 4-1/2"Item: Divider
Material: Industrial Grade PolymerESD Conductive: No
Divider Direction: Side to SideOverall Length: 7"
Color: BlackFor Use With: Mfr. No. 33105
Country of Origin (subject to change): United States

Description

Short Tote Divider, Maximum Number of Dividers 7, Color Gray, Fits Box Number G0279632

Reviews