This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Black, 15-5/8" L, 11-5/16" H, 6 PK 41222

Industrial Grade Polymer Divider, Black, 15-5/8" L, 11-5/16" H, 6 PK (Discontinued)

  • Mfr # 41222
  • Zoro # G3108318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41222
Zoro #
G3108318
UPC #
032903045659
Country of Origin
China

Dimensions

Overall Length
15-5/8"
Overall Height
11-5/16"
Thickness
3/32"

Details

Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33222
Divider Direction
Side to Side

Description

Divider, Color Black, Material Industrial Grade Polymer, Overall Length 15 5/8 in, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.