This item is Discontinued.

Akro-Mils Black Industrial Grade Polymer Sloped Bin Insert, 6 PK 46230

Black Industrial Grade Polymer Sloped Bin Insert, 6 PK (Discontinued)

  • Mfr # 46230
  • Zoro # G4545387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46230
Zoro #
G4545387
UPC #
032903002478
Country of Origin
United States

Dimensions

Overall Width
4-1/2"
Overall Height
1-3/4"
Overall Length
9-1/4"
Outside Width
4 1/2 in

Details

Color
Black
Material
Industrial Grade Polymer
ESD Conductive
No
Item
Sloped Bin Insert
Load Capacity
25 lb.
Used With Bin or Container Style
Hang and Stack Bin

Description

Sloped Bin Insert, Material Industrial Grade Polymer, Overall Height 1 3/4 in, Overall Width 4 1/2 in, Color Black, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.