Black Industrial Grade Polymer Sloped Bin Insert, 6 PK (Discontinued)
- Mfr # 46224
- Zoro # G4615974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46224
Zoro #
G4615974
UPC #
032903013535
Country of Origin
United States
Dimensions
Overall Height
1-3/4"
Overall Width
3-7/16"
Overall Length
9-1/4"
Outside Width
3 7/16 in
Details
Color
Black
Material
Industrial Grade Polymer
ESD Conductive
No
Item
Sloped Bin Insert
Used With Bin or Container Style
Hang and Stack Bin
Load Capacity
20 lb.
Description
Sloped Bin Insert, Material Industrial Grade Polymer, Overall Height 1 3/4 in, Overall Width 3 7/16 in, Color Black, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.