SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stacking Bin, 15-1/4 In. L, 19-7/8 In. W

AKRO-MILS| Zoro #: G0873722| Mfr #: 13017GREY

$20.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 1.70 cu. ft.Outside Width: 19-7/8"Inside Width: 17-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873722 Mfr #: 13017GREY
Volume Capacity: 1.70 cu. ft.Outside Width: 19-7/8"
Inside Width: 17-1/2"ESD Conductive: No
Outside Height: 12-7/16"Color: Gray
Material: Industrial Grade PolymerItem: Stacking Bin
Outside Length: 15-1/4"Stacking Bin Item: Stacking Bin
Inside Length: 13-5/8"Inside Height: 12-1/4"
Load Capacity: 75 lb.Country of Origin (subject to change): United States

Description

Stacking Bin Item Stacking Bin, Outside Height 12-7/16 In., Outside Length 15-1/4 In., Outside Width 19-7/8 In., Inside Height 12-1/4 In., Inside Length 13-5/8 In., Inside Width 17-1/2 In., Load Capacity 75 lb., Volume Capacity 1.70 cu. ft., Color Gray, Material Industrial Grade Polymer, ESD Conductive No

Reviews