Stacking Bin, 15-1/4 In. L, 19-7/8 In. W

AKRO-MILS| Zoro #: G0800335| Mfr #: 13017RED

$21.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Volume Capacity: 1.70 cu. ft.Stacking Bin Item: Stacking BinLoad Capacity: 75 lb.
Save 15%. Sign up for Z-mail.


Zoro #: G0800335 Mfr #: 13017RED
Volume Capacity: 1.70 cu. ft.Stacking Bin Item: Stacking Bin
Load Capacity: 75 lb.Inside Height: 12-1/4"
Inside Width: 17-1/2"ESD Conductive: No
Outside Height: 12-7/16"Outside Length: 15-1/4"
Material: Industrial Grade PolymerItem: Stacking Bin
Outside Width: 19-7/8"Inside Length: 13-5/8"
Color: RedCountry of Origin (subject to change): United States


Stacking Bin Item Stacking Bin, Outside Height 12-7/16 In., Outside Length 15-1/4 In., Outside Width 19-7/8 In., Inside Height 12-1/4 In., Inside Length 13-5/8 In., Inside Width 17-1/2 In., Load Capacity 75 lb., Volume Capacity 1.70 cu. ft., Color Red, Material Industrial Grade Polymer, ESD Conductive No