SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stacking Bin, 17-1/2 In. L, 10-7/8 In. W

AKRO-MILS| Zoro #: G1758382| Mfr #: 13014BLUE

$13.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.Volume Capacity: 0.98 cu. ft.Inside Height: 12-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758382 Mfr #: 13014BLUE
Load Capacity: 75 lb.Volume Capacity: 0.98 cu. ft.
Inside Height: 12-1/4"Inside Width: 8"
Stacking Bin Item: Stacking BinOutside Height: 12-1/2"
Outside Width: 10-7/8"Material: Industrial Grade Polymer
Outside Length: 17-1/2"Item: Stacking Bin
Inside Length: 15-5/8"Color: Blue
ESD Conductive: NoCountry of Origin (subject to change): United States

Description

Stacking Bin Item Stacking Bin, Outside Height 12-1/2 In., Outside Length 17-1/2 In., Outside Width 10-7/8 In., Inside Height 12-1/4 In., Inside Length 15-5/8 In., Inside Width 8 In., Load Capacity 75 lb., Volume Capacity 0.98 cu. ft., Color Blue, Material Industrial Grade Polymer, ESD Conductive No

Reviews