Stacking Bin, 17-1/2 In. L, 10-7/8 In. W

AKRO-MILS| Zoro #: G1742282| Mfr #: 13014GREY

$15.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.98 cu. ft.Outside Width: 10-7/8"Inside Width: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742282 Mfr #: 13014GREY
Volume Capacity: 0.98 cu. ft.Outside Width: 10-7/8"
Inside Width: 8"ESD Conductive: No
Outside Height: 12-1/2"Color: Gray
Material: Industrial Grade PolymerItem: Stacking Bin
Outside Length: 17-1/2"Stacking Bin Item: Stacking Bin
Inside Length: 15-5/8"Inside Height: 12-1/4"
Load Capacity: 75 lb.Country of Origin (subject to change): United States

Description

Stacking Bin Item Stacking Bin, Outside Height 12-1/2 In., Outside Length 17-1/2 In., Outside Width 10-7/8 In., Inside Height 12-1/4 In., Inside Length 15-5/8 In., Inside Width 8 In., Load Capacity 75 lb., Volume Capacity 0.98 cu. ft., Color Gray, Material Industrial Grade Polymer, ESD Conductive No

Reviews