DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Stacking Bin, 17-1/2 In. L, 16-1/2 In. W

AKRO-MILS| Zoro #: G2366043| Mfr #: 13018RED

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 1.60 cu. ft.
ESD Conductive: No
Load Capacity: 75 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366043 Mfr #: 13018RED
Volume Capacity: 1.60 cu. ft.ESD Conductive: No
Load Capacity: 75 lb.Material: Industrial Grade Polymer
Outside Length: 17-1/2"Inside Width: 13-3/4"
Outside Width: 16-1/2"Inside Height: 12-1/4"
Color: RedInside Length: 15-5/8"
Stacking Bin Item: Stacking BinItem: Stacking Bin
Outside Height: 12-1/2"Country of Origin (subject to change): United States

Description

Stacking Container, Heavy Industrial Duty, Outside Top Length 17-1/2 In., Outside Top Width 16-1/2 In., Outer Height 12-1/2 In., Capacity 1.6 cu. ft., Load Capacity 75 lbs., Red, Material Industrial Grade Polymers, Hopper Front, Makes Easy to See and Pick Parts Design, Case Quantity 2

Reviews