Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Stacking Bin, 17-1/2 "L, 16-1/2 "W

  • Zoro #: G4284262
  • Mfr #: 13018SCLAR

$20.99

  • Storage Container Style: Solid Walls, Solid Bottom
  • Load Capacity: 75 lb.
  • Type: Stak-N-Store Bin
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Akro-Mils #13018SCLAR Specifications

  • Zoro #: G4284262
  • Mfr #: 13018SCLAR
Storage Container Style: Solid Walls, Solid Bottom Load Capacity: 75 lb.
Type: Stak-N-Store Bin Inside Height: 12-1/4"
Inside Length: 15-5/8" Stacking Bin Item: Stacking Bin
Outside Height: 12-1/2" Color: Clear
Item: Stacking Bin Material: Durable Plastic
Outside Width: 16-1/2" Inside Width: 13-3/4"
Outside Length: 17-1/2" ESD Conductive: No
Volume Capacity: 1.60 cu. ft. Country of Origin (subject to change): United States

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Take a look at the features for Akro-Mils Stacking Bin. Material: Industrial Grade Polymer, Color: Clear, Outside Length: 17-1/2".

Reviews of Akro-Mils #13018SCLAR