KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking Bin Divider, Black, PK2

AKRO-MILS| Zoro #: G1929882| Mfr #: 41289

$10.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Stacking Bin
Item: Divider
For Use With: Mfr No. 30289
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929882 Mfr #: 41289
Used With Bin or Container Style: Stacking BinItem: Divider
For Use With: Mfr No. 30289Color: Black
Overall Length: 10-7/8"Thickness: 3/8"
Overall Height: 10-7/8"Material: Industrial Grade Polymer
ESD Conductive: NoDivider Direction: Side to Side
Country of Origin (subject to change): United States

Description

Stacking Bin Divider, Side to Side, Outside Width 1/3 In, Outside Height 10 7/8 In, Outside Depth 16 5/8 In, Material Copolymer Plastic, Color Black, Use With G2134745, G1547077, G2882546, Package Quantity 2

Reviews