HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Stacking Bin Divider, Black, PK4

AKRO-MILS| Zoro #: G1823841| Mfr #: 40286

$17.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 5-7/8"
Color: Black
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823841 Mfr #: 40286
Overall Height: 5-7/8"Color: Black
ESD Conductive: NoFor Use With: Mfr No. 30286
Used With Bin or Container Style: Stacking BinDivider Direction: Front to Back
Overall Length: 20-7/8"Thickness: 1/2"
Item: DividerMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Stacking Bin Divider, Front to Back, Outside Width 1/2 In, Outside Height 5 7/8 In, Outside Depth 20 7/8 In, Material Copolymer Plastic, Color Black, Use With G0535683, G1283904, G1654204, Package Quantity 4

Reviews