SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stacking Bin Divider, Black, PK6

AKRO-MILS| Zoro #: G0840707| Mfr #: 40292

$48.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/2"Material: Industrial Grade PolymerOverall Length: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840707 Mfr #: 40292
Thickness: 1/2"Material: Industrial Grade Polymer
Overall Length: 27"For Use With: Mfr No. 30292, 30293
Used With Bin or Container Style: Stacking BinItem: Divider
Color: BlackOverall Height: 8-13/16"
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 8-13/16 In., Overall Length 27 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30292, 30293, Thickness 1/2 In., Used With Bin or Container Style Stacking Bin, Package Quantity 6

Reviews