KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking Bin Divider, Black, PK6

AKRO-MILS| Zoro #: G2249326| Mfr #: 41288

$30.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Stacking Bin
Item: Divider
For Use With: Mfr No. 30288, 30293
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249326 Mfr #: 41288
Used With Bin or Container Style: Stacking BinItem: Divider
For Use With: Mfr No. 30288, 30293Color: Black
Overall Length: 15"Thickness: 1/4"
Overall Height: 8-13/16"Material: Industrial Grade Polymer
ESD Conductive: NoDivider Direction: Side to Side
Country of Origin (subject to change): United States

Description

Stacking Bin Divider, Side to Side, Outside Length 15 In, Outside Width 1/3 In, Outside Height 8 13/16 In, Material Polypropylene, Color Black, Use With G2541262, G1925953, G1047907, G1714867, G3350742, G0866266, Package Quantity 6

Reviews