Stacking Bin Window, Clear

AKRO-MILS| Zoro #: G2060676| Mfr #: 21288

$7.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060676 Mfr #: 21288
Overall Width: 14-1/2"Item: Stacking Bin Window
Overall Height: 4-3/4"For Use With: 3FWA1, 3FWA2, 3FWA3, 3FWA7, 3FWA8, 3FWA9
Material: StyreneColor: Clear
Bin and Container Accessory Item: Bin WindowUsed With Bin or Container Style: Hopper Bin
ESD Conductive: NoCountry of Origin (subject to change): China

Product Description

Stacking Bin Window, Outside Length 14 1/2 In, Outside Width 1 1/8 In, Outside Height 4 3/4 In, Material Crystal Styrene, Color Clear, Use With G2541262, G1925953, G1047907, G1714867, G3350742, G0866266

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.