This item is Discontinued.

Akro-Mils Clear Industrial Grade Polymer Stacking Bin Window, 4 PK 21286

Clear Industrial Grade Polymer Stacking Bin Window, 4 PK (Discontinued)

  • Mfr # 21286
  • Zoro # G1226251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21286
Zoro #
G1226251
UPC #
032903004861
Country of Origin
China

Dimensions

Overall Width
8-7/8"
Overall Height
3-1/4"
Outside Width
1/4 in

Details

Color
Clear
Material
Industrial Grade Polymer
ESD Conductive
No
Item
Stacking Bin Window
Used With Bin or Container Style
Hopper Bin

Description

Stacking Bin Window, Material Industrial Grade Polymer, Overall Height 3 1/4 in, Overall Width 8 7/8 in, Color Clear, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.