Stacking Bin Window, For 4MXK6-4MXK8

AKRO-MILS| Zoro #: G1187462| Mfr #: 21289

$5.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187462 Mfr #: 21289
Item: Stacking Bin WindowColor: Clear
Bin and Container Accessory Item: Bin WindowESD Conductive: No
Material: Industrial Grade PolymerUsed With Bin or Container Style: Hopper Bin
Overall Width: 16-1/8"Overall Height: 5-3/4"
For Use With: 4MXK6, 4MXK7, 4MXK8Country of Origin (subject to change): China

Product Description

Stacking Bin Window, Outside Width 1/4 In, Outside Height 5 3/4 In, Outside Depth 16 1/8 In, Material Copolymer Plastic, Color Clear, Use With G2134745, G1547077, G2882546

Product Reviews