Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stacking Container, 12-1/2"H x 21-1/2"L

  • Zoro #: G4883326
  • Mfr #: 39120SCLAR
$35.39
  • Outside Length: 21 1/2 in
  • Inside Length: 18 7/16 in
  • Outside Height: 12 1/2 in
See full product details
Orders over $75 ship free.

Akro-Mils #39120SCLAR Specifications

  • Zoro #: G4883326
  • Mfr #: 39120SCLAR
Outside Length: 21 1/2 in Inside Length: 18 7/16 in
Outside Height: 12 1/2 in Volume Capacity: 1.62 cu ft
Inside Width: 13 1/4 in Type: Attached Lid Container
Load Capacity: 65 lb Material: Industrial Grade Polymer
Inside Height: 12 in Item: Attached Lid Container
Storage Container Style: Solid Walls, Solid Bottom Outside Width: 15 in
Color: Clear Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Attached Lid Container, Outside Length 21 1/2 in, Outside Width 15 in, Outside Height 12 1/2 in, Inside Length 18 7/16 in, Inside Width 13 1/4 in, Inside Height 12 in, Volume Capacity 1.62 cu ft, Load Capacity 65 lb, Material Industrial Grade Polymer, Color Clear

Technical Guides

Reviews of Akro-Mils #39120SCLAR