This item is Discontinued.

Akro-Mils Steel Louvered Bench Rack, 37-3/4" W x 12" D x 26-3/8" H, White 98536

Steel Louvered Bench Rack, 37-3/4" W x 12" D x 26-3/8" H, White (Discontinued)

  • Mfr # 98536
  • Zoro # G3344144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98536
Zoro #
G3344144
UPC #
032903007046
Country of Origin
Unknown

Dimensions

Overall Width
37 3/4 in
Overall Depth
12 in
Overall Height
26 3/8 in

Details

Color
White
Finish
Powder Coated
Load Capacity
50 lb
Material
Steel
Item
Louvered Bench Rack
For Use With
AkroBins(R), InSight(TM) Bins

Description

Louvered Bench Rack, Overall Depth 12 in, Overall Height 26 3/8 in, Overall Width 37 3/4 in, Number of Sides 1, White, Powder Coated, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.