This item is Discontinued.

Akro-Mils Steel Louvered Floor Rack, 35-3/4" W x 32" D x 75-1/8" H, Gray 30654

Steel Louvered Floor Rack, 35-3/4" W x 32" D x 75-1/8" H, Gray (Discontinued)

  • Mfr # 30654
  • Zoro # G2166809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30654
Zoro #
G2166809
UPC #
032903020496
Country of Origin
United States

Dimensions

Overall Height
75 1/8 in
Overall Width
35 3/4 in
Overall Depth
32 in

Details

Color
Gray
Load Capacity
1000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
For Use With
Mfr. No. 30210, 30220, 30224, 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 30320 AkroBins, InSight bins, or ProHANGERs.
Includes
Floor Rack, (12) Panels, Assembly Hardware

Description

Louvered Floor Rack, Overall Depth 32 in, Overall Height 75 1/8 in, Overall Width 35 3/4 in, Number of Sides 2, Gray, Powder Coated, Steel, Floor Rack, (12) Panels, Assembly Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.