Skip to Main Content
customer-service Help
Akro-Mils

Stone Hang and Stack Bin, 10-7/8"L x 16-1/2"W x 5"H

Akro-Mils Stone Hang and Stack Bin,  10-7/8"L x 16-1/2"W x 5"H 30255STONE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.74
Color: Stone
  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Stone
See full product details
Orders over $75 ship free.
Total: $30.74

Akro-Mils #30255STONE Specifications

  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Stone
  • Material: Industrial Grade Polymer
  • ESD Conductive: No
  • Volume Capacity: 0.4 cu ft
  • Load Capacity: 60 lb
  • Outside Width: 16 1/2 in
  • Outside Height: 5 in
  • Outside Length: 10 7/8 in
  • No. of Divider Slots Long: 3
  • Inside Width: 15 in
  • Use Lid Number: Mfr. No. 402305KY86
  • Use with Grainger Divider No.: 5KY86; 36MX80
  • Includes: Molded Slots for ID Labels
  • Use Divider No.: Mfr Model No. 402305KY86; 40239CRY
  • Inside Height: 4 3/4 in
  • Inside Length: 9 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage bins and boxes offer easy organization with a more secure and mess-proof spin. Here is some additional information about this Hang and Stack Bin : COLOR: Stone, OUTSIDE LENGTH: 10-7/8", MATERIAL: Industrial Grade Polymer

Reviews of Akro-Mils #30255STONE