Akro-Mils
Storage Drawer, Black, Industrial Grade Polymer, 10 lb Load Capacity
- Zoro #: G5258779
- Mfr #: 20909BLK
Hover or click to zoom Tap to zoom
Key Features
- Load Capacity: 10 lb
- Material: Industrial Grade Polymer
- Overall Length: 10.5625 in
- Overall Height: 3.0625 in
- Item: Storage Drawer
- ESD Conductive: No
- Depth: 3-1/16 in
- Width: 5-3/16 in
$11.29
Must order in multiples of 15
Subtotal: $169.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- AKRO-MILS Storage Drawer, Gray, Industrial Grade Polymer, 5 lb Load Capacity 20320
- AKRO-MILS Storage Drawer, Blue, Industrial Grade Polymer, 3 lb Load Capacity 20228BLU
- AKRO-MILS Storage Drawer, Black, Industrial Grade Polymer, 3 lb Load Capacity 20228BLK
- AKRO-MILS Hang & Stack Storage Bin, Black, Plastic, 18 in L x 8 1/4 in W x 9 in H, 60 lb Load Capacity 30265BLACK
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30158 - 8-3/8"W x 17-7/8"D x 4"H Yellow 30158YELLO
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 814W x 1434D x 7H, Blue 30240 BLUE
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Red 30120RED
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30138 - 6-5/8"W x 17-7/8"D x 4"H Green 30138GREEN
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30138 - 6-5/8"W x 17-7/8"D x 4"H Blue 30138BLUE
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Clear, polypropylene, 5 3/8 in L x 11 in W x 3 in H, 60 lb Load Capacity QUS232CL
- RUBBERMAID Roughneck Storage Box, 50 gal, 21.2" x 43" x 17.88", Indigo Metallic RMRT500000
- Akro-Mils Storage Bins